Shop All Wire Cup Brushes
Superior Steel
3" Wire Cup Brush, 5/8-11 Thread - Crimped Wire 12500 RPM
Mfr # S1823
Zoro # G906372499
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Thread Crimped
- For Use With Corded/Cordless Drill
- Bristle Material Stainless Steel
- Handle Color Yellow, Black, Silver
- Max. RPM 12500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Steel
- MFR # S1823
- Zoro # G906372499
- UPC # 99461766211
- Country of Origin China
- Category Wire Cup Brushes
Details
Bristle Type | Thread Crimped |
For Use With | Corded/Cordless Drill |
Bristle Material | Stainless Steel |
Handle Color | Yellow, Black, Silver |
Max. RPM | 12500 |
Item | Steel Wire Cup Brush |
Description
Superior Pads S1823 .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 6" Standard Twist Knot Wire Wheel, .023" Steel Fill, 5/8"-11 UNC Nut (8106)
- NORTON ABRASIVES CutOff Whl, Gemini, 6"x.035"x5/8", 10185rpm (66252809714)
- DIABLO 3 in. L X 1-1/8 in. W 80 Grit Aluminum Oxide Detail Sanding Fingertips 15 pk (DCTTIPVGPH15G)
- METABO 6" x .045" x 7/8" - A60XP Super Slicer (655995000)
- SUPERIOR STEEL 4" Wire Cup Brush, 5/8-11 Thread - Knotted Wire 8500 RPM (S1829)
- SUPERIOR STEEL 3" Wire Cup Brush 1/4" Shank - Knotted Wire 4500 RPM (S1846)
- SUPERIOR STEEL 2" Wire Cup Brush 1/4" Shank - Fine Crimped Wire 4500 RPM (S1842)
- SUPERIOR STEEL 6" Wire Cup Brush, 5/8-11 Thread - Crimped Wire 4500 RPM (S1826)
- SUPERIOR STEEL 2" Wire Cup Brush 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1841)
- SUPERIOR STEEL 3" Wire Cup Brush 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1843)
- WEILER 6" Crimped Wire Cup Brush .020" Bronze Fill 5/8"-11 UNC Nut (14316)
- Superior Steel Wire Cup Brushes