Shop All Wire Cup Brushes
Superior Steel
3" Wire Cup Brush 1/4" Shank - Knotted Wire 4500 RPM
Mfr # S1846
Zoro # G406372517
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Knotted
- Abrasive Shank Size 1/4"
- Wire Dia. 3"
- For Use With Corded/Cordless Drill
- Bristle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Steel
- MFR # S1846
- Zoro # G406372517
- UPC # 99461766266
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Abrasive Shank Size | 1/4" |
Wire Dia. | 3" |
Details
Bristle Type | Knotted |
For Use With | Corded/Cordless Drill |
Bristle Material | Stainless Steel |
Item | Steel Wire Cup Brush |
Max. RPM | 4500 |
Handle Color | Silver, Black |
Description
Superior Pads S1846 .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 6" x 6 Hole EKASTORM Hook & Loop Grit #320 (M-165796)
- DEDECO SUNBURST 2'' TC 6-PLY YELLOW 80 GRIT (A/O) 1/UNIT (1311)
- ARC ABRASIVES Belt Ao/X Gp 1-1/8 X 24 120, 1-1/8" W, 24" L, Aluminum Oxide, 120 Grit, AO/X GP (702124508)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Medium, Blendex (07H363)
- SUPERIOR STEEL 3" Wire Cup Brush 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1843)
- SUPERIOR STEEL 2" Wire Cup Brush 1/4" Shank - Fine Crimped Wire 4500 RPM (S1842)
- SUPERIOR STEEL 6" Wire Cup Brush, 5/8-11 Thread - Crimped Wire 4500 RPM (S1826)
- SUPERIOR STEEL 4" Wire Cup Brush, 5/8-11 Thread - Knotted Wire 8500 RPM (S1829)
- SUPERIOR STEEL 3" Wire Cup Brush, 5/8-11 Thread - Crimped Wire 12500 RPM (S1823)
- SUPERIOR STEEL 4" Wire Cup Brush, 5/8-11 Thread - Crimped Wire 8500 RPM (S1824)
- DEWALT Brush Ring Assembly (N309479)
- Superior Steel Wire Cup Brushes