Shop All Angle Grinders & Accessories
Superior Steel
22 Tooth Fine Cut Replacement Chain Circlet
Mfr # SS422
Zoro # G604398555
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
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
- Brand Superior Steel
- MFR # SS422
- Zoro # G604398555
- UPC # 99461773271
- Country of Origin China
- Category Angle Grinders & Accessories
Details
Color | Silver |
Description
Replacement chain for 22-tooth Woodcarving Disc. These discs take the muscle work out of woodcarving with their speed, power and maneuverability. Only mount the 4" dia. blade in an authorized set of chain saw disc and watch the chips fly!It easily cuts the hardest woods regardless of grain or knots. The 22-tooth model and leaves a smoother finished surface. Teeth can be sharpened using a standard chain saw file. Maximum 14,000 RPM. Chains can be interchanged between the SS458 and SS478 models. Fits all mini grinders with 5/8" x 7/8" arbors..
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
- POWERBUILT 1/4" Drive 6" Extension (640504)
- GREENLEE Drill/Tap/Countersink Bit, 1/4-20x2 1/4 L (DTAP1/4-20)
- METABO Angle Grinder, 8,200 RPM, 15 A (RSEV 19-125 RT)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-162)
- SUPERIOR STEEL EZ Install 22 Tooth 4 Inch Fine Cut Angle Grinder Disc and Chain - 7/8 Inch Arbor (SS478)
- SUPERIOR STEEL EZ install 4 Inch 22 Tooth Fine Cut Grinder Disc and Chain - 5/8 Inch Arbor (SS458)
- SUPERIOR STEEL 11.5 Inch Chainsaw Attachment for Angle Grinder (SS1214)
- DEWALT Angle Grinder, 4-1/2" Wheel Dia., 120VAC (DWE4120N/DWA8951F)
- MAKITA Makita® 5" Angle Grinder, 9005B, 9 Amp, 10,000 RPM, AC/DC, 5/8"-11 (9005B)
- BOSCH Grinder Guard, 4 1/2" Max. Wheel Diameter (18CG-45ESR)
- UNIVERSAL TOOL 4" Angle Grinder, UT8785-4-1 (UT8785-4-1)
- Superior Steel Grinders & Accessories