Shop All Wire Cup Brushes
Superior Steel
2" Wire Cup Brush 1/4" Shank - Fine Crimped Wire 4500 RPM
Mfr # S1842
Zoro # G606372515
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Fine Crimped
- Abrasive Shank Size 1/4"
- Wire Dia. 2"
- For Use With Corded/Cordless Drill
- Max. RPM 4500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Steel
- MFR # S1842
- Zoro # G606372515
- UPC # 99461766280
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Abrasive Shank Size | 1/4" |
Wire Dia. | 2" |
Details
Bristle Type | Fine Crimped |
For Use With | Corded/Cordless Drill |
Max. RPM | 4500 |
Item | Steel Wire Cup Brush |
Handle Color | Silver, Black |
Bristle Material | Stainless Steel |
Description
Superior Pads S1842 .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 3" 120 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3120)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. (77696088701)
- DEWALT 4-1/2" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4542)
- CGW ABRASIVES Surf Grinding Whl, 8x3/4x1-1/4, T5 (34359)
- SUPERIOR STEEL 6" Wire Cup Brush, 5/8-11 Thread - Crimped Wire 4500 RPM (S1826)
- SUPERIOR STEEL 3" Wire Cup Brush 1/4" Shank - Fine Crimped Wire 4500 RPM (S1844)
- SUPERIOR STEEL 4" Wire Cup Brush, 5/8-11 Thread - Crimped Wire 8500 RPM (S1824)
- SUPERIOR STEEL 3" Wire Cup Brush 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1843)
- SUPERIOR STEEL 3" Wire Cup Brush 1/4" Shank - Knotted Wire 4500 RPM (S1846)
- SUPERIOR STEEL 4" Wire Cup Brush, 5/8-11 Thread - Knotted Wire 8500 RPM (S1829)
- WALTER SURFACE TECHNOLOGIES Allsteel 2-3/8 in. Mtd Cup Brush Stainless Steel (09C068)
- Superior Steel Wire Cup Brushes