Shop All Spiral Tube Brushes
Superior Steel
1/2" x 16" Brass Tube Brush
Mfr # S1601
Zoro # G406375808
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1/2"
- Brush Length 4-1/4"
- Shank Size 11-3/8"
- Fill Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Steel
- MFR # S1601
- Zoro # G406375808
- UPC # 99461766426
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1/2" |
Brush Length | 4-1/4" |
Shank Size | 11-3/8" |
Details
Item - Spiral and Tube Brush | Brass Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Brass |
Bristle Material | Brass |
Handle Material | Aluminum |
Bristle Color | Yellow, Silver |
Description
Superior Pads S1601 .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- NORTON ABRASIVES All Purps Sandpaper 60G (07660768108)
- SUPERIOR ABRASIVES Satin Flap Brush, A/O Med, HD, 6x2x2 (A008657)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34212)
- SUPERIOR STEEL 1-1/2" x 16" Brass Tube Brush (S1605)
- SUPERIOR STEEL 1-1/2" x 16" Stainless Steel Tube Brush (S1614)
- SUPERIOR STEEL 1" x 16" Brass Tube Brush (S1603)
- SUPERIOR STEEL 1" x 16" Stainless Steel Tube Brush (S1612)
- WEILER 1/2" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21074)
- BRUSH RESEARCH MANUFACTURING 84N750 84 Series Tube Brush-For Thru Holes. .750" Dia., .017 Nylon, 2.5" Brush Part, 10" OAL, Ring Handle (84N750)
- GORDON BRUSH 1-3/4" Brush D .010" Wire D Double Spiral Power Brush - Carbon Steel (50355)
- Superior Steel Spiral Tube Brushes