Shop All Angle Grinders & Accessories
Superior Steel
11.5 Inch Chainsaw Attachment for Angle Grinder
Mfr # SS1214
Zoro # G404398526
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver & Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Steel
- MFR # SS1214
- Zoro # G404398526
- UPC # 99461755406
- Country of Origin China
- Category Angle Grinders & Accessories
Details
Color | Silver & Gray |
Description
Comes with two adapters to fits all the grinders that have M10 and 5/8-11 Arbors Are you tired of stubborn gasoline chainsaws? Or don't want to invest in an expensive machine? Now rely on Superior Steel's innovative Chainsaw Attachment which will turn your angle grinder into a powerful chainsaw. The attachment features an 11.5 inch chainsaw bracket which assists in using grinder's power as a driving engine while using the torque to power the saw. The tool can be used for a range of applications including forest harvesting, chopping firewood, lopping, building material to cut wood, bamboo harvesting and more.In the form of alternative solution to chainsaw, Superior Steel provides a cheaper and convenient way to get all your jobs done. The attachment is much lighter than a regular chainsaw so it's easier to operate and take anywhere you want. It also features a high quality plastic handle for ergonomic grip and comes at a considerably lower price than a regular chainsaw. It is a lot easier to maintain as well since the system isn't engine-based.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Dial Caliper, 0-150mm (144MM)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #8 Round (79742)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.066 (111106600)
- BOSCH Starpoint Chisel, 1-1/8in. Hex, 16in.L (HS2861)
- SUPERIOR STEEL EZ install 4 Inch 22 Tooth Fine Cut Grinder Disc and Chain - 5/8 Inch Arbor (SS458)
- SUPERIOR STEEL EZ Install 22 Tooth 4 Inch Fine Cut Angle Grinder Disc and Chain - 7/8 Inch Arbor (SS478)
- METABO Angle Grinder, 9'', 15 A, 6600 RPM, 120VAC (W24-230 MVT)
- METABO Angle Grinder, 5", 13 A, 2800 to 11,000 RPM (WEV 15-125 QUICK)
- MILWAUKEE TOOL Grinder (2986-20)
- METABO Angle Grinder, 7", 8,450 rpm, 15.0A (WEPB 24-180 MVT)
- MAG-MATE Angle Grinder Rack for Single Grinder, S (GR01)
- Superior Steel Angle Grinders & Accessories