Shop All Circular Saw Blades
Superior Steel
10 Inch 200 Teeth 5/8 Inch Arbor 1500 RPM Circular Saw Blade for Cutting Stainless Steel
Mfr # 25036
Zoro # G404388497
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Steel
- MFR # 25036
- Zoro # G404388497
- UPC # 99461755338
- Country of Origin China
- Category Circular Saw Blades
Details
Material | Steel |
Color | Silver |
Description
This Steel Circular Saw Blade is made with precision-ground circular saw teeth for smooth, accurate cuts. Its fully-hardened circular saw blade plate runs truer, longer, and the heavy-gauge, high-carbon steel construction provides an extended circular saw blade life. Blade coating prevents rust and reduces friction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 11/16" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1623)
- HOUGEN Pilot for HMD130 (17810)
- PROTO 1/2" Drive, SAE 1-15/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5362FL)
- DYNAMIC Tools 2-7/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025578)
- SUPERIOR STEEL 10 Inch 80 Teeth 5/8 Inch Arbor 6500 RPM Circular Saw Blade for Cutting Non-Ferrous Metals (25038)
- SUPERIOR STEEL 7-1/4-Inch 24-Tooth Carbide Tipped, 5/8-Inch Arbor Framing Saw Blade with Diamond Knockout (25040)
- SUPERIOR STEEL 12 Inch x 66 Teeth x 1 Inch Arbor Metal Cutting Carbide Tipped Saw Blade (30066)
- SUPERIOR STEEL 10-1/4 Inch x 36 Teeth Framing Circular Saw Blade (25034)
- SUPERIOR STEEL 7-1/4 Inch 42 Teeth 5/8 Inch Arbor Metal Ferrous Cutting Carbide Tipped Saw Blade (18542)
- SUPERIOR STEEL 10 Inch x 32 Teeth x 5/8 Inch Arbor Metal Cutting Carbide Tipped Saw Blade (25032)
- STEELMAX 7-1/4", TCT Blade, Thin Steel (SM-BL-07-5-TS)
- Superior Steel Power Saw Blades