Shop All Air Tool Chisels
Superior Steel
1 Inch Flat Chisel Round Hex/ Spline Hammer Shank 18 Inch Long
Mfr # SC8812
Zoro # G004389993
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Steel
- MFR # SC8812
- Zoro # G004389993
- UPC # 99461773356
- Country of Origin China
- Category Air Tool Chisels
Details
Material | Steel |
Color | Golden |
Description
Superior Steel SC8812 1" Flat Chisel Round Hex/ Spline Hammer Shank 18" Long. Designed for use with most Spline hammers. Fully hardened steel body avoids breakage and delivers increases life and durability. Hardened steel design stands up to the toughest daily use. For heavy chipping and chiseling of tile, mortar, glazing compounds, and other masonry products.For use in applications requiring removal of large quantities of material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 165-inch x 1.25-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade (448566)
- WIHA 14 in One SoftFinish Stubby Multi-Bit Driver (38090)
- DIABLO 58-Teeth Circular Saw Blade, Carbide Tip (LU77M008)
- DMT Bench Stone, Extra Fine/Fine, 10" (W250EFNB)
- SUPERIOR STEEL Round Shank Collar Hand Air Tool Chisel 4 Pieces Set (SC774C)
- SUPERIOR STEEL 10-1/4-Inch Long 1-1/2-Inch Wide SDS Plus Tile Chisel Replaces Bosch HS1465 (SC1465)
- SUPERIOR STEEL 8 Inch x 5-1/4 Inch Pointed Clay Spade Round Hex/ Spline Hammer 21 Inch Long (SC8826)
- SUPERIOR STEEL 10-Inch Long SDS Plus Floor Scraper (SC1918)
- SUPERIOR STEEL 4-1/4 Inch Clay Spade SDS-Max 18 Inch Long (SC8922)
- SUPERIOR STEEL 2 Inch x 1-1/4 Inch Narrow Hex Chisel 1-1/8 Inch Hex Shank 16 Inch Long (SC92863)
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, gasket removal (AHSQD-8-XNGL)
- Superior Steel Air Tool Chisels