Shop All Spiral Tube Brushes
Superior Steel
1-1/2" x 16" Stainless Steel Tube Brush
Mfr # S1614
Zoro # G106372510
product price: $8.65
/ea
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1-1/2"
- Brush Length 4-1/4"
- Shank Size 11-3/8"
- Fill Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Steel
- MFR # S1614
- Zoro # G106372510
- UPC # 99461766471
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1-1/2" |
Brush Length | 4-1/4" |
Shank Size | 11-3/8" |
Details
Item - Spiral and Tube Brush | Stainless Steel Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Stainless Steel |
Bristle Material | Steel |
Bristle Color | Black, Silver |
Handle Material | Aluminum |
Description
Superior Pads S1614 .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 120 (556960 120)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/8 Shank (310-002069)
- VSM Abrasive Roll, AO, 80 Grit, 2"x50 yd., Br (332668)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 1000G (66623357616)
- SUPERIOR STEEL 1-1/2" x 16" Brass Tube Brush (S1605)
- SUPERIOR STEEL 1" x 16" Brass Tube Brush (S1603)
- SUPERIOR STEEL 1" x 16" Stainless Steel Tube Brush (S1612)
- SUPERIOR STEEL 1/2" x 16" Brass Tube Brush (S1601)
- BRUSH RESEARCH MANUFACTURING BR50008 Butterfly Brush, .500" Diameter, .008 CS Fill. 2.25" Overall Length. Cut For Power (BR50008)
- BRUSH RESEARCH MANUFACTURING 85B750 85 Series-For Closed Holes, .750" Dia., .008 Brass, 1.5" Brush Part, 5" OAL, Cut For Power (85B750)
- WEILER Single Spiral Tube Brush, Power, 0.875"dia (91016)
- Superior Steel Spiral Tube Brushes