Shop All Wire Wheel Brushes
Superior Steel
1-1/2" Wire Wheel 1/4" Shank - Fine Crimped Wire 4500 RPM
Mfr # S1859
Zoro # G406372500
product price: $5.15
/ea
Sold in multiples of 3 for $15.45
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 4500
- Material Stainless Steel
- Bristle Color Grey, Silver
- Application Sanding/Deburring
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Steel
- MFR # S1859
- Zoro # G406372500
- UPC # 99461766327
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Shank Size | 1/4" |
Wire Dia. | 1-1/2" |
Details
Max. RPM | 4500 |
Material | Stainless Steel |
Item - Wire Wheel Brushes | Steel Wire Wheel |
Bristle Color | Grey, Silver |
Application | Sanding/Deburring |
Description
Superior Pads S1859 .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 150 Grit, 970DZ (970DZ)
- FLEX-HONE TOOL BC23818 FLEX-HONE, 2.375" (60.3mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC23818)
- DEWALT 7" x 5/8"-11 40g XP flap disc (DW8270)
- ARC ABRASIVES Belt Sc Poly 9 X 48 36, 9" W, 48" L, 36 Grit (7289104802)
- SUPERIOR STEEL 2" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1860)
- SUPERIOR STEEL 6" Wire Wheel 1/2" Bore Coarse - 6000 RPM (S1804)
- SUPERIOR STEEL 3" Wire Wheel 1/4" Shank - Fine Crimped Wire 4500 RPM (S1863)
- SUPERIOR STEEL 3-Piece Wire Wheel Set - 1/4" Shank (S1860-3)
- SUPERIOR STEEL 3" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1862)
- SUPERIOR STEEL 2" Wire Wheel 1/4" Shank - Fine Crimped Wire 4500 RPM (S1861)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838997)
- Superior Steel Wire Wheel Brushes