Shop All Ice Melt
Superior
Sno N Ice Melt 50 lb. Bag, Pallet
Mfr # SU050BG-PAL
Zoro # G1957702
product price: $44.99
/ea
Sold in multiples of 49 for $2,204.51
Item requires special delivery charges. A $12.24 per item surcharge will be applied.
$2,204.51
Free 30-Day Returns
Key Features
- Effective Temp. -20 Degrees F
- Package Type Granular
- Ice Melt Color Pink
- Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
- Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | Bag |
Details
Item | Superior Sno N Ice Melt |
Effective Temp. | -20 Degrees F |
Package Type | Granular |
Ice Melt Color | Pink |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Contains | Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers |
Chemical Composition | Ice Melt |
Description
Superior Sno N Ice Melt, Bag, Effective Temp. -20 Degrees F, Package Type Granular, Ice Melt Color Pink, Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLO-MASTER 2 Gal Lawn and Garden Sprayer, Polypropylene Tank, 7 Hose Length (24102)
- BETTER BARRIERS Rigid, Utility Mesh, 3ft.x15ft., Black (HC 315 B)
- KOHLER Kit O-Ring (22 757 03-S)
- STRUCTRON 16-tine Bow Rake with 60"L Fiberglass Handle (49754GRA)
- SUPERIOR Sno N Ice Melt 50 lb. Bag, Full TL (SU050BG-FT)
- SUPERIOR Sno N Ice Melt 40 lb. Pail, Full TL (SU040SP-FT)
- SUPERIOR Sno N Ice Melt 100 lb. Drum, Full TL (SU100DR-FT)
- BARE GROUND 50Lb Bag Of Calcium Chloride Pellets Pallet 50, 48PK (BGCCP-50P)
- NORTH AMERICAN SALT ICE MELT SURE PAWS 20LB (752907)
- PREMIERE Ice Melt, Liquid, 5 gal. Pail, -20 F (CPL005PL-GR)
- ECOTRACTION 7-3/4 Lb. Ice Traction Granules (ET3RJ)
- Superior Ice Melt