Shop All Ice Melt
Superior
Sno N Ice Melt 50 lb. Bag, Full TL
Mfr # SU050BG-FT
Zoro # G1957687
product price: $24.99
/ea
Sold in multiples of 882 for $22,041.18
$22,041.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Effective Temp. -20 Degrees F
- Package Type Granular
- Ice Melt Color Pink
- Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
- Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 50 lb Bag (Full Truckload 882 Bags) |
Details
Item | Superior Sno N Ice Melt |
Effective Temp. | -20 Degrees F |
Package Type | Granular |
Ice Melt Color | Pink |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Contains | Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers |
Chemical Composition | Ice Melt |
Description
Superior Sno N Ice Melt, 50 lb Bag (Full Truckload 882 Bags), Effective Temp. -20 Degrees F, Package Type Granular, Ice Melt Color Pink, Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS 210RH WATERING CAN 10QT GALV W/RD HANDLES (210)
- WATER RIGHT 50 Ft Coil Hose Espresso (PCH-050-ES)
- A.R. NORTH AMERICA High/Low Variable Nozzle, 1.25 (0204008040)
- DUKE Animal Body Trap #110 (0400)
- SUPERIOR Sno N Ice Melt 50 lb. Bag, Pallet (SU050BG-PAL)
- SUPERIOR Sno N Ice Melt 40 lb. Pail, Full TL (SU040SP-FT)
- SUPERIOR Sno N Ice Melt 100 lb. Drum, Full TL (SU100DR-FT)
- MILAZZO Polr Exprs Ice Melt 10Lb (81040)
- COMPASS MINERALS AMERICA Compass Minerals America 53808 8 lbs Magnes Chlride Jug Ice Melter- Pack of 4 (7208846)
- CLASSIC ACCESSORIES 7521 Tank De-Icer Float 1500 Watt (VE45004)
- BARE GROUND Bolt Liquid Calcium Chloride 55 gallon drum (BGB-55DC)
- Superior Ice Melt