Shop All Ice Melt
Superior
Sno N Ice Melt 40 lb. Pail, Pallet
Mfr # SU040SP-PAL
Zoro # G1957757
product price: $55.19
/ea
Sold in multiples of 60 for $3,311.40
$3,311.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Effective Temp. -20 Degrees F
- Package Type Granular
- Ice Melt Color Pink
- Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
- Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 40 lb Pail (Pallet 60 Pails) |
Details
Item | Superior Sno N Ice Melt |
Effective Temp. | -20 Degrees F |
Package Type | Granular |
Ice Melt Color | Pink |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Contains | Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers |
Chemical Composition | Ice Melt |
Description
Superior Sno N Ice Melt, 40 lb Pail (Pallet 60 Pails), Effective Temp. -20 Degrees F, Package Type Granular, Ice Melt Color Pink, Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER LIGHTS 12V 30" Single Row LED Headlight For Case/IH MX100 Flood/Spot Off-Road Light (TL6200R)
- DEWALT 60V Top Handle Chainsaw - Bare (DCCS674B)
- TECUMSEH Air Cleaner (36905)
- BONIDE PRODUCTS PT SYSTEMIC INSECT CONTROL (941)
- SUPERIOR Sno N Ice Melt 100 lb. Drum, Full TL (SU100DR-FT)
- SUPERIOR Sno N Ice Melt 50 lb. Bag, Pallet (SU050BG-PAL)
- WARMLYYOURS Snow Melt Mat 240V, 3' x 15', 45 sq.ft., 9.4A (WHMA-240-0315)
- EC GROW ICE NO MORE ICE MELT MELTS TO -10 (800-0020)
- ZEP Granular Ice Melt, 50 lb., Bag, Green, PK49 (356649)
- Superior Ice Melt