Shop All Heating and Cooling Tools
Superior Smoke
Smoke Emitter, 500 cu. ft., PK12
Mfr # SP13
Zoro # G0100031
product price: $25.15
/pk 12, $2.10/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Time 60 sec
- Volume (Cu.-Ft.) 500
- Dia. 1 in
- Length 3/4 in
- Type 60 Second Burn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Smoke
- MFR # SP13
- Zoro # G0100031
- Country of Origin United Kingdom
- Category Heating and Cooling Tools
Dimensions
Dia. | 1 in |
Length | 3/4 in |
Details
Item | Smoke Pellets |
Time | 60 sec |
Volume (Cu.-Ft.) | 500 |
Type | 60 Second Burn |
Description
Smoke Pellets, 60 sec, Volume (Cu.-Ft.) 500, Dia. 1 in, Length 3/4 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Belt 30"Fhp Browning Non Notched (4L300)
- FIREYE SERVO-Motor, 24VDC (FX20)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (CWH3507F)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 13 (11C860)
- SUPERIOR SMOKE Smoke Emitter, 400 cu. ft., PK10 (SP8)
- SUPERIOR SMOKE Smoke Candles, 4000 cu ft of Smoke, PK12 (1A)
- SUPERIOR SMOKE SmokeCandles, 40,000 cu ft of Smoke, PK12 (3C)
- SUPERIOR SMOKE Smoke Candles, 8000cu.ft. of Smoke, PK12 (2B)
- SUPERIOR SMOKE Smoke Emitter, 200 cu. ft., PK12 (SP5)
- SUPERIOR SMOKE SmokeCandles, Dbl Wick, 40,000 cu ft, PK12 (W3C)
- NU-CALGON Coil Cleaning Bag, 50" W, Plastic (4150-01)
- Superior Smoke Heating and Cooling Tools