Shop All Heating and Cooling Tools
Superior Smoke
Smoke Emitter, 30 cu. ft., PK36
Mfr # SPM
Zoro # G0100068
product price: $16.49
/pk 36, $0.46/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Time 20 sec
- Volume (Cu.-Ft.) 30
- Dia. 1/8 in
- Length 1 3/4 in
- Type 20 Second Burn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Smoke
- MFR # SPM
- Zoro # G0100068
- Country of Origin United Kingdom
- Category Heating and Cooling Tools
Dimensions
Dia. | 1/8 in |
Length | 1 3/4 in |
Details
Item | Smoke Matches |
Time | 20 sec |
Volume (Cu.-Ft.) | 30 |
Type | 20 Second Burn |
Description
Smoke Matches, 20 sec, Volume (Cu.-Ft.) 30, Dia. 1/8 in, Length 1 3/4 in, Package Quantity 36
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Network Sensor, White, NO LOGO (NSB8BPN241-0)
- DAYTON 36" Electric Baseboard Heater, White, 564/750W, 208/240V (3UG83)
- GREENSEAM Duct Collar w/Damper, 12 in W, 6 in (GR6POCR9GA24D)
- KOCH FILTER 16x16x2 High Capacity Pleated Air Filter, MERV 13 (102-102-005)
- SUPERIOR SMOKE Smoke Emitter, 200 cu. ft., PK12 (SP5)
- SUPERIOR SMOKE SmokeCandles, 40,000 cu ft of Smoke, PK12 (3C)
- SUPERIOR SMOKE Smoke Emitter, 400 cu. ft., PK10 (SP8)
- SUPERIOR SMOKE SmokeCandles, Dbl Wick, 40,000 cu ft, PK12 (W3C)
- SUPERIOR SMOKE Smoke Candles, 8000cu.ft. of Smoke, PK12 (2B)
- SUPERIOR SMOKE Smoke Candles, 4000 cu ft of Smoke, PK12 (1A)
- FJC Manual Coupler, R134A (6003)
- Superior Smoke Heating and Cooling Tools