Shop All Confined Space Entry Equipment
Superior Smoke
Electric Blower, 110V
Mfr # 5EO
Zoro # G0422289
product price: $996.99
/ea
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Smoke Candles
- Product Smoke Blower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Smoke
- MFR # 5EO
- Zoro # G0422289
- Country of Origin United States
- Category Confined Space Entry Equipment
Details
Item | Electric Blower,110 Volt |
For Use With | Smoke Candles |
Product | Smoke Blower |
Description
Electric Blower,110 Volt, For Use With Smoke Candles, Product Type Electric Blower, 110 Volt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO XTL All-Purpose Vinyl Labels, 2" x 24.6 ft, Black on White (1868755)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- INDUSTRIAL SCIENTIFIC Calibration Kit, 58L (18102189)
- SIGNMISSION OSHA Danger, Flammable Liquids No Smoking Or Open Flames, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-DS-D-1014-L-1244)
- SUPERIOR SMOKE Liquid Smoke Blower, Manhole, 5HP, 4300 cfm (30L)
- SUPERIOR SMOKE Air/Smoke Blower, Manhole, 3.5 HP, 1800 cfm (10S)
- HONEYWELL MILLER Conf.Space Winch, 65 ft., Steel (8442-Z7/65FT)
- AMERIC Ventilation Duct, 8 in x 15 ft, Blk/Ylw (AM-DS0815)
- 3M DBI-SALA Advanced Core Mount Sleeve Davit Base (8510109)
- 3M DBI-SALA Advanced Floor Mount Sleeve Davit Base (8518347)
- 3M DBI-SALA Advanced One-Piece Adjustable Offset Davit Mast (8518382)
- Superior Smoke Fall Protection