Shop All Ultrasonic Leak Detectors
Superior Signal
Superior Signal VPX-WR AccuTrak Ultrasonic Leak Detector With Dynamic Noise Discrimination
Mfr # VPX-WR
Zoro # G604160114
product price: $5,978.99
/ea
Free Shipping & Returns
$5,978.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Signal
- MFR # VPX-WR
- Zoro # G604160114
- Country of Origin China
- Category Ultrasonic Leak Detectors
Description
The Superior AccuTrak® Model VPX-WR represents THE state-of-the-art technology for ultrasonic air leak detection! This ultra-durable and waterproof instrument incorporates our patented and trademarked circuitry we call “DND” (Dynamic Noise Discrimination). Older detectors using only the heterodyne technique, simply cannot offer the same leak detection abilities, especially in loud plant environments.
Features- Ultra-durable, waterproof design.
- Easy to use, Single control operation.
- 20 to 100kHz range, NO tuning!
- Output to analyzer; converted or RAW signal.
- Dimension - 17 x 7 x 14 in.
- Item Weight - 8 lbs.
- Leak Detection: Air, Vacuum, Refrigerants; ANY GAS!
- Steam Traps: Detect live steam loss in seconds!
- Valves: Detect/hear internal leakage in check, ball, needle, gate or any type of valve! Diagnose thermal expansion valves in just five minutes!
- Bearings: Hear wear and lubrication problems before damage is done!
- Electric Arc and Corona: Inspect circuit breakers, relays, and buss bars! Check for corrosion on contacts and proper insulation!
- Pneumatics and Hydraulics: Inspect controls, hoses, tools, fittings and internal cylinders with ease!
- Vibration: Detect the ultrasonic sound generated by excessive friction!
- Detector
- Touchprobe &waveguide attachments
- Comfortable over the ear headset
- Battery
- Owners manual
- Instructional video
- Hard case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 6In, 1/4In NPT (601082AS02LVACC4)
- ACL STATICIDE ESD Mat, 0.1" x 24" x 36", Light, Blue (6212436)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ1272-DRY)
- PCE INSTRUMENTS Digital Precision Thermometer, 1-Channel Temperature Recorder (PCE-HPT 1)
- SPECTROLINE Hydraulic Oil Leak Detection Kit (SPI-LTOGYG)
- AMPROBE Leak Detector (ULD-405)
- SPECTROLINE Hydraulic Oil Leak Detection Kit (SPI-VLOGYG)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Basic Kit (VPE BASIC)
- ZIRCON Zircon 64003 Leak Alert„¢ Electronic Water Detector (64003)
- INFICON Whisper Ultrasonic Leak Detector (711-203-G1)
- FLUKE UltraSonic Imager, with 2 Batteries (FLK-II900)
- Superior Signal Ultrasonic Leak Detectors