Shop All Contactor Accessories
Superior Radiant
Contactor, Plastic, 3-1/4 in L
Mfr # CE162
Zoro # G003458294
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Heaters
- Voltage 24V
- Width 2 in
- Standards UL/CSA
- Fits Brand Superior Radiant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Radiant
- MFR # CE162
- Zoro # G003458294
- Country of Origin Poland
- Category Contactor Accessories
Dimensions
Width | 2 in |
Length | 3 1/4 in |
Details
Item | Contactor |
For Use With | Heaters |
Voltage | 24V |
Standards | UL/CSA |
Fits Brand | Superior Radiant |
Fan Accessory Material | Plastic |
Material | Plastic |
Type | Replacement |
Features | 24V, 3 Pole |
Fan Accessory Color | White |
Max. Amps | 25 A |
Description
Contactor, Fits Brand Superior Radiant, Type Replacement, For Use With Heaters, Features 24V, 3 Pole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 125V (HBL360P4W)
- POWER FIRST 100 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR4)
- RACO Rigid/EMT Conduit Connector, Steel (2146)
- CDN Waterproof Timer (TMW1)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29261CD00)
- SQUARE D 3 Pole 6.3 Amp Motor Starter (GV2ME10)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- BRAH ELECTRIC Replacement 3P Contact Kit for Cutler Hammer NEMA Size 4, B1 series (BEB6364)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29161CD00)
- BRAH ELECTRIC Replacement 3P Contact Kit for General Electric NEMA Size 3 (BEB55153677G002)
- SIEMENS Suppression Diode, 12-250 VDC (3RT29161DG00)
- Superior Radiant Contactors & Contacts