Shop All Submersible Sump Pumps
Superior Pump
92751 3/4 HP Stainless Steel and Cast Iron Sump Pump
Mfr # 92751
Zoro # G701790245
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Pump
- MFR # 92751
- Zoro # G701790245
- UPC # 725113927517
- Country of Origin China
- Category Submersible Sump Pumps
Details
Item | Pumps |
Description
Highlights: hp: 3/4 amps: 7.5 construction: stainless steel and cast iron switch type: vertical discharge type: side cord length: 10' solids handling: 1/2 inch impeller type: thermoplastic 1-1/2 inch NPT Adapter included large 2 inch discharge for high capacity pumping clog resistant thermoplastic vortex impeller pumps will lift water up to 25' of vertical height can be used as a utility pump by removing the float switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPP S75x6 Female Buttress x 2 Male NPT Pipe Thread IBC Valve (DL2/75UF/2NPM/7)
- ZORO SELECT Repl Stainless Steel Plug End Assembly (434-18 (THP-S-18))
- ARO Double Diaphragm Pump, Acetal, Air Operated, Hytrel, 10.6 GPM (PD03P-AES-DCC)
- ZOELLER SUB SEWAGE PUMP 1/2HP CI (1263-0001)
- SUPERIOR PUMP SUPERIOR PUMP 92301 Sump Pump, 1-1/2 in Outlet, 50 gpm, 0.33 hp, Iron/Steel (92301)
- SUPERIOR PUMP SUPERIOR PUMP 92572 Sump Pump, 120 V, 4.9 A, 1-1/2 in Outlet, 55 gpm (92572)
- SUPERIOR PUMP 92541 1/2 HP Cast Iron Sump Pump with Vertical Switch (92541)
- SUPERIOR PUMP 92370 Thermoplastic Submersible Sump Pump (92370)
- SUPERIOR PUMP SUPERIOR PUMP 92372 Sump Pump, 120 V, 4.1 A, 1-1/2 in Outlet, 48 gpm (92372)
- WAYNE PUMPS Sump Pump 1/2Hp Ci (ESP25N)
- DAYTON 1/4 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical (3YU69)
- Superior Pump Submersible Sump Pumps