Shop All Pool & Spa Pumps
Superior Pump
92398 1/3 HP Thermoplastic Pool Cover Pump, Blue
Mfr # 92398
Zoro # G101790227
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Pump
- MFR # 92398
- Zoro # G101790227
- UPC # 725113923984
- Country of Origin China
- Category Pool & Spa Pumps
Description
Superior Pump 92398 1/3 HP Thermoplastic Pool Cover Pump. Superior Pump builds pumps that are truly built to last and are 100% factory tested. Superior Pump uses quality components including solid copper motor windings, heavy duty stainless steel jacketed shaft seals, double O-ring seals on motor plate, and electronically controlled split capacitors. Superior Pump model 92398, 1/3 HP submersible pool cover pump with automatic switch, will move water up to 1700 gallons per hour. This pump is UL/cu listed and CSA certified. Superior Pump is a family owned and operated Pump Company specializing in residential/light commercial duty pumps. Headquartered in Minneapolis, Minnesota, Superior Pump was founded in 1999 after spending years in the pump industry dating back to the 70's, and with a plumbing background starting in St. Paul Minnesota dating all the way back to 1885. Superior Pump adheres to our strong core family values, selling the absolute highest quality product possible at a fair cost. We concentrate on the little details when building a pump, putting all of them together to make one of the most durable pumps on the market.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Centrifugal, SS, 3/4 HP, 3 PH (5WXT3)
- FINISH THOMPSON 1/4 HP Polypropylene Magnetic Drive Pump 115V 1" FNPT (DB5P-M613)
- ZOELLER 16 in. Automatic Utility Transfer Pump with 20 ft. Cord (44-0007)
- ARO Plate, Follower (640165)
- K2 PUMPS Two Speed Pool Pump, 1-1/2 HP, Self-priming, 230 Volt, DOE Compliant (PPI15001SPK)
- K2 PUMPS Two Speed Pool Pump, 1 HP, Self-priming, 230 Volt, DOE Compliant (PPI10001SPK)
- GECKO ALLIANCE Gecko Alliance 3420820-1A 48 Frame 2 HP 240V Executive 2 Speed Pump (WW34208201A)
- AQUA-FLO Aqua-Flo AF021070001010 115V; 0.75 HP 48Y FMHP 2 Speed Pump Flo-Master (AF021070001010)
- AQUA-FLO Aqua-Flo AF020930002010 115V; 0.06 HP 48Y CMHP Pump Circulation Circ-Master (AF020930002010)
- JACUZZI Jacuzzi 05386404R 4.10 in. dia. Impeller J Pump of 1.0 HP (05386404R)
- AQUA-FLO 115V, 1.5 HP 2 Speed XP2 Pump Flo-Master (AQ34920)
- Superior Pump Pool & Spa Pumps