Shop All Submersible Sump Pumps
Superior Pump
92370 Thermoplastic Submersible Sump Pump
Mfr # 92370
Zoro # G601790192
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Pump
- MFR # 92370
- Zoro # G601790192
- UPC # 725113923700
- Country of Origin China
- Category Submersible Sump Pumps
Details
Item | Pumps |
Description
Superior Pump builds pumps that are truly Built to Last and are 100 percent factory tested. Superior Pump uses quality components including solid copper motor windings, heavy duty stainless steel jacketed shaft seals, double o-ring seals on motor plate, and electronically controlled split capacitors. Superior Pump model 92370, 1/3 HP thermoplastic submersible sump pump with tethered float switch, will move water up to 2880 gallons per hour. Equipped with suction screen to filter out large debris and handles up to 3/8-inch solids with ease. This pump is UL/CUL listed and CSA certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER KOPkit (NCKA3HPAP1)
- ACTION PUMP Action Pump 28 oz. Piston Stroke Pump 7028 - Large Flow All PVC Pump (7028)
- ALFA LAVAL Ring Drive Single Shaft Seal LKH (9614206001)
- DAYTON Pump, Compact Submersible, 1/50 HP (2HNN5)
- SUPERIOR PUMP 92541 1/2 HP Cast Iron Sump Pump with Vertical Switch (92541)
- SUPERIOR PUMP SUPERIOR PUMP 92572 Sump Pump, 120 V, 4.9 A, 1-1/2 in Outlet, 55 gpm (92572)
- SUPERIOR PUMP SUPERIOR PUMP 92372 Sump Pump, 120 V, 4.1 A, 1-1/2 in Outlet, 48 gpm (92372)
- SUPERIOR PUMP SUPERIOR PUMP 92301 Sump Pump, 1-1/2 in Outlet, 50 gpm, 0.33 hp, Iron/Steel (92301)
- SUPERIOR PUMP 92751 3/4 HP Stainless Steel and Cast Iron Sump Pump (92751)
- WAYNE WATER SYSTEMS Wayne Water System 1/2 HP 115V Cast-Iron Submersible Sump Pump (CDU800-56270)
- TSURUMI 1 HP 2" Plug-In Utility Pump AUTO, 115V Electronic (LB-800A-62 (AUTO, 115V))
- Superior Pump Submersible Sump Pumps