Shop All Utility Pumps
Superior Pump
91016 Thermoplastic Oil-free Utility Pump, 1/6 HP, Black
Mfr # 91016
Zoro # G301790256
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Pump
- MFR # 91016
- Zoro # G301790256
- UPC # 725113910168
- Country of Origin China
- Category Utility Pumps
Details
Item | Pumps |
Description
Superior Pump 91016 1/6 HP Thermoplastic Oil-free Utility Pump. Superior Pump builds pumps that are truly built to last and are 100% factory tested. Superior Pump uses quality components including solid copper motor windings, reinforced thermoplastic and electronically controlled split capacitors. Superior Pump model 91016, 1/6 HP oil free submersible utility pump, will move water up to 1920 gallons per hour and includes a 3/4 inch garden hose adapter. This Multi-purpose pump is ideal for water removal from basements, crawl spaces, window wells, tubs, buckets, stock tanks, water-filled boats, standing water, flat roofs and general water transfer. Pump also features an aquatic friendly oil free motor design. This pump is CSA certified and backed by a 1 year. Superior Pump is a family owned and operated Pump Company specializing in residential/light commercial duty pumps. Headquartered in Minneapolis, Minnesota, Superior Pump was founded in 1999 after spending years in the pump industry dating back to the 70's, and with a plumbing background starting in St. Paul Minnesota dating all the way back to 1885. Superior Pump adheres to our strong core family values, selling the absolute highest quality product possible at a fair cost. We concentrate on the little details when building a pump, putting all of them together to make one of the most durable pumps on the market.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Relief Valve Cvr, Repair Kt, 1 1/4"-1 1/2 (RK114-975XL3RVC)
- PHCC PRO SERIES Pump, Battery Backup (PHCC-1000)
- SANDPIPER Repair Kit, Buna, Fluid, For 1-1/2 In Pump (476.182.360)
- MELNOR INDUSTRIES Melnor Industries Flowmeter Water Timer - 101 (541209)
- SUPERIOR PUMP SUPERIOR PUMP 90050 Transfer Pump, 120 V, 8.4 A, 3/4 in Inlet, 3/4 in Outlet (90050)
- SUPERIOR PUMP SUPERIOR PUMP 91250 Submersible Utility Pump, 120 V, 3.8 A, 1-1/4 in Outlet, 30 gpm (91250)
- K2 PUMPS 1/2 HP Cast Iron Utility Transfer Pump (UTT05001K)
- LITTLE GIANT PUMP Little Giant 502286 2E-38NT Small Submersible Pump - Dual Purpose- 115V- 300 GPH At 1' (502286)
- ECO FLO PRODUCTS Eco-Flo SUP54 Submersible Utility Pump, Manual, 1/6 HP, 1680 GPH (SUP54)
- FLOTEC Utility/Waterfall Pump, 1/2 HP (FP0S4100X)
- LITTLE GIANT PUMP Pump, Utility, Nickel-Plated Brass, 12 VDC (555602)
- Superior Pump Utility Pumps