Shop All Air Gun Accessories
Superior Parts
Aftermarket Protector for Hitachi NV45AB - 3pcs/pk
Mfr # SP 883-891
Zoro # G006375956
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NV45Ab2
- Material Rubber
- Application Framing Nailer Parts
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Parts
- MFR # SP 883-891
- Zoro # G006375956
- UPC # 99461766068
- Country of Origin China
- Category Air Gun Accessories
Details
Item | Pneumatic Gun Protector |
For Use With | NV45Ab2 |
Material | Rubber |
Application | Framing Nailer Parts |
Color | Black |
Description
Superior Parts SP 883-891
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 12mm Size (88712)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Blue, 19 in W x 11 in D x 6 in H (T1050 P1 BLU)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-102)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Polyester, 1 Pockets (69406)
- SUPERIOR PARTS Aftermarket Return Grommet 2pcs/pk (SP 669-7846)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT In, 1/4 Out (22YK88)
- AIRSPADE Handle Repair Kit (HT150-1)
- SPEEDAIRE Chip Shield, Plastic, 4 In Dia (22YK84)
- GUARDAIR Air Spade Utility, 24inL, Green, Fiberglass (ASU4002EX)
- CHICAGO PNEUMATIC Air Flex 1/2 NPT 74 cfm Swivel (8940171567)
- EXAIR Safety Chip Shield for Air Guns (901220)
- Superior Parts Air Guns & Accessories