Shop All Air Gun Accessories
Superior Parts
Aftermarket O-Ring (OVERSIZED)
Mfr # SP 877-368-OS-Q
Zoro # G806375958
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hitachi Nailers
- Material Rubber
- Color Black
- Application Framing Nailer Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Parts
- MFR # SP 877-368-OS-Q
- Zoro # G806375958
- UPC # 99461767058
- Country of Origin China
- Category Air Gun Accessories
Details
Item | Pneumatic Gun O-Ring |
For Use With | Hitachi Nailers |
Material | Rubber |
Color | Black |
Application | Framing Nailer Parts |
Description
Superior Parts SP 877-368-OS-Q Aftermarket O-Ring (OVERSIZED) HIGH QUALITY MATERIAL for Hitachi NR83A, NR83A2, NR65AK, NR65AK2, NV65AC, NV75AG, NV83A2, NV83A, NV83A3 Drivers (AL83A-10).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Round End Magnesium Hand Fl, 16" x 3-1/4 (CF076)
- DORIAN Cut-Off Blade, 0.120 In W, 0 (73310182226)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120800S)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4046)
- SUPERIOR PARTS Aftermarket Return Grommet 2pcs/pk (SP 669-7846)
- EXAIR Chip Shield, 1/8" NPT Extensions (901221)
- CHICAGO PNEUMATIC Air Flex 3/8 NPT 74 cfm Swivel (8940171571)
- READING TECHNOLOGIES 1/4in FILTER/REGULATOR 230psi (FR250-G)
- DIXON Air Tool Swivel, Aluminum 3/8" (D346U)
- MILTON Super Volume Safety Blow Gun (149)
- PRIMEFIT 48-in. Blowgun Extension With Tip (XBGE48)
- Superior Parts Air Gun Accessories