Shop All Air Gun Accessories
Superior Parts
Aftermarket O-Ring - 2pcs/pack
Mfr # SP 876-796
Zoro # G206375954
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hitachi Nailers
- Material Rubber
- Application Framing Nailer Parts
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Parts
- MFR # SP 876-796
- Zoro # G206375954
- UPC # 99461766044
- Country of Origin China
- Category Air Gun Accessories
Details
Item | Pneumatic Gun O-Ring |
For Use With | Hitachi Nailers |
Material | Rubber |
Application | Framing Nailer Parts |
Color | Black |
Description
Superior Parts SP 876-796 Aftermarket O-Ring for Hitachi NV65AC / NV83A / NV83A2 / DH24PB Replaces Hitachi 876-796 - 2pcs/pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Impact Ready Magnetic Nut Setters Set, SAE, Metric, 14 pcs (9933)
- STARRETT Band Saw Blade, 10 ft. 4" L, 5/8" W, 3 TPI, 0.022" Thick, Carbon Steel, MeatKutter Series (94316-124W)
- ARMOR COAT 10 Piece SAE L-Shape Hex Key Set, UST260073 (UST260073)
- TITAN SCREWDRIVER SET ELECTRICIAN 7 PC (TL17237)
- SUPERIOR PARTS Aftermarket Return Grommet 2pcs/pk (SP 669-7846)
- EXAIR Chip Shield, 3/4" Extensions (901223)
- GUARDAIR Old Gun Rebuilt Repair Kit (74K02)
- GUARDAIR Contain-It Kit (1520)
- INGERSOLL-RAND Small Wrench (301-69A)
- PRO-TEK SPRAY EQUIPMENT DUAL REGULATOR SYSTEM FOR PRES. TANKS (AR-2)
- EXAIR Chip Shield Kit Atto Back Blow (901650)
- Superior Parts Air Guns & Accessories