Shop All Abrasive Bristle Disc and Brushes
Superior Pads And Abrasives
Bristle Disc, Grade 80, Diameter 2 Inch - Yellow Color
Mfr # BD2080
Zoro # G004398612
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material DuPont ceramic abrasive grain blended with aluminum oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Pads And Abrasives
- MFR # BD2080
- Zoro # G004398612
- UPC # 99461742642
- Country of Origin China
- Category Abrasive Bristle Disc and Brushes
Details
Color | Orange |
Material | DuPont ceramic abrasive grain blended with aluminum oxide |
Description
Superior Pads & Abrasive Bristle Disc, using DuPont ceramic abrasive grain blended with aluminum oxide and molded, flexible bristles, provide more surface contact than wire brushes and retain abrasive properties throughout the life of the disc. Our bristle disc helps you efficiently clean, strip, deburr, blend, finish, polish, scratch, and remove rust and coatings without damaging the base material. Perfect for moderate to heavy stock removal, ceramic abrasives are engineered to cut fast and handle intense heat and stress applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS ST 2.5" Double Reinforced Resin Cut-Off Wheel for Super Tensile Materials, Dia. Size 2.5", 50PK (11-42502/50)
- AMERICAN ABRASIVE SUPPLY Female Air Fitting, for 3/4" Pipe, 2 Prong (FE-75)
- NORTON CO Flap Disc, 13,300 rpm, 36 Grit, 29-Type, PK2 (66623341104)
- METABO Nylon non-woven abrasive sleeves - FINE - 2/pk (623496000)
- SUPERIOR PADS AND ABRASIVES Bristle Disc, Grade 120, Diameter 2 Inch - White Color (BD2120)
- SUPERIOR PADS AND ABRASIVES Bristle Disc, Grade 50, Diameter 2 Inch - Green Color (BD2050)
- BRUSH RESEARCH MANUFACTURING NY680AO Abrasive Nylon Copper Center Wheel, 6" Dia., 80AO, 2" Arbor Hole, 1.5"Trim (NY680AO)
- STANDARD ABRASIVES Std Abrsvs A/O Handy Rl 713202, 1-1/2inx5 (713202)
- SCOTCH-BRITE Bristle Disc, 1 In Dia, 5/8 Trim, 120G, PK20 (7000000741)
- DEDECO SUNBURST 2" TC 6-PLY BLUE 400 GRIT (A/O) 1/4" 1/UNIT (1813)
- OSBORN Abrasive Nylon End Brush w/Out Bridle, 1" (0003029300)
- Superior Pads And Abrasives Abrasive Bristle Disc and Brushes