Shop All Abrasive Bristle Disc and Brushes
Superior Pads And Abrasives
Bristle Disc, Grade 50, Diameter 2 Inch - Green Color
Mfr # BD2050
Zoro # G904398613
product price: $8.79
/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material DuPont ceramic abrasive grain blended with aluminum oxide
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Pads And Abrasives
- MFR # BD2050
- Zoro # G904398613
- UPC # 99461742635
- Country of Origin China
- Category Abrasive Bristle Disc and Brushes
Details
Material | DuPont ceramic abrasive grain blended with aluminum oxide |
Color | Green |
Description
Superior Pads & Abrasive Bristle Disc, using DuPont ceramic abrasive grain blended with aluminum oxide and molded, flexible bristles, provide more surface contact than wire brushes and retain abrasive properties throughout the life of the disc. Our bristle disc helps you efficiently clean, strip, deburr, blend, finish, polish, scratch, and remove rust and coatings without damaging the base material. Perfect for moderate to heavy stock removal, ceramic abrasives are engineered to cut fast and handle intense heat and stress applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Backing Pad Fiber Disc Kit, 4-1/2"x5/8" (DCP045VGPS01G)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 3x1x1/4 (A019861)
- WEILER 14" Crimped Filament Nylox Wheel, .022/320SC Fill, 5-1/4" Arbor Hole (83910)
- MELIN TOOL CO Carbide Bur, 1/2", Tree Shape, Double Cut (SF-5DC)
- SUPERIOR PADS AND ABRASIVES Bristle Disc, Grade 80, Diameter 2 Inch - Yellow Color (BD2080)
- SUPERIOR PADS AND ABRASIVES Bristle Disc, Grade 120, Diameter 2 Inch - White Color (BD2120)
- DEDECO SUNBURST 3'' TC 3-PLY DARK GREEN 50 GRIT (A/O) 1/UNIT (2254)
- MALISH Scrubbing Rotary Brush 13", Nylon Plastic Block, Red (813413NP)
- DEDECO SUNBURST 12" X 2" TS YELLOW 80 GRIT (A/O) 1/UNIT (1974)
- WEILER Burr-Rx 3" Maximum Density Miniature Disc Brush .035/80CG Crimped Fill (86013)
- DEDECO SUNBURST 3'' TC DISCS DARK GREEN 50 GRIT (A/O) 12/BX (2252)
- Superior Pads And Abrasives Abrasive Bristle Disc and Brushes