Shop All Hook & Loop Sanding Discs
Superior Pads And Abrasives
80 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25
Mfr # SD581H
Zoro # G204401921
product price: $9.55
/pk 25, $0.38/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White & Yellow
- Material Ceramic Aluminum Oxide & Fibrous Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Pads And Abrasives
- MFR # SD581H
- Zoro # G204401921
- UPC # 99461742871
- Country of Origin China
- Category Hook & Loop Sanding Discs
Details
Color | Off White & Yellow |
Material | Ceramic Aluminum Oxide & Fibrous Paper |
Description
Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on sanders. Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Expanding Drum, 1x1in, 3000 RPM, 1/4 in. (45139)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x 3/4in, 60G, Grit: 60 (61463624528)
- 3M Paper Disc Roll, 5in.dia., P120, PK250 (7100010692)
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #320 (Festool 5x9) (M-179009)
- SUPERIOR PADS AND ABRASIVES 240 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD584H)
- SUPERIOR PADS AND ABRASIVES 150 Grit 5 Inch Diameter No-Hole Hook & Loop Sanding Disc (Ceramic Aluminum Oxide), PK 25 (SD503H)
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD580H)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter No-Hole Hook & Loop Sanding Disc (Ceramic Aluminum Oxide), PK 25 (SD501H)
- SUPERIOR PADS AND ABRASIVES 150 Grit 5 Inch Diameter 5-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD553H)
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD582H)
- TOOLPRO 9 in 80 Grit Hook and Loop Sanding Discs 25Pack, 25PK (TP10800)
- Superior Pads And Abrasives Hook & Loop Sanding Discs