Shop All Adhesive Discs
Superior Pads And Abrasives
60 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25
Mfr # SD555P
Zoro # G604401972
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White & Yellow
- Material Ceramic Aluminum Oxide & Fibrous Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Pads And Abrasives
- MFR # SD555P
- Zoro # G604401972
- UPC # 99461742819
- Country of Origin China
- Category Adhesive Discs
Details
Color | Off White & Yellow |
Material | Ceramic Aluminum Oxide & Fibrous Paper |
Description
Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders. Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Handle for Blastmaster® 150/151 Remote Control Switches (1015001)
- PFERD 5" Full Cable Knot Wheel - .023 CS Wire, 5/8-11 Thread (82474)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (66261007831)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 3" dia. (87457)
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter 8-Holes PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD585P)
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter No-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD505P)
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 8-Holes PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD587P)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD556P)
- SUPERIOR PADS AND ABRASIVES 150 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD558P)
- SUPERIOR PADS AND ABRASIVES 240 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD559P)
- 3M PSA Sanding Disc, Grit 220, 5" dia., PK100 (7100199702)
- Superior Pads And Abrasives Adhesive Discs