Shop All Hook & Loop Sanding Discs
Superior Pads And Abrasives
60 Grit 5 Inch Diameter 5-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25
Mfr # SD550H
Zoro # G204401969
product price: $10.45
/pk 25, $0.42/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic Aluminum Oxide & Fibrous Paper
- Color Off White & Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Pads And Abrasives
- MFR # SD550H
- Zoro # G204401969
- UPC # 99461742765
- Country of Origin China
- Category Hook & Loop Sanding Discs
Details
Material | Ceramic Aluminum Oxide & Fibrous Paper |
Color | Off White & Yellow |
Description
Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on sanders. Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blast Media, Steel Grit Type, 25 lb. Size (G-50)
- DEWALT Grinding Wheel, 4in.x2in.x5/8in.-11 Concr/Msn Gr ind Stl Bked Cup Whl (DW4961)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 60G, PK5 (66252941041)
- FLEX-HONE TOOL BC11M12 FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11M12)
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD580H)
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter No-Hole Hook & Loop Sanding Disc (Ceramic Aluminum Oxide), PK 25 (SD500H)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD581H)
- SUPERIOR PADS AND ABRASIVES 150 Grit 5 Inch Diameter 5-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD553H)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter No-Hole Hook & Loop Sanding Disc (Ceramic Aluminum Oxide), PK 25 (SD501H)
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD582H)
- 3M Green Fre-Cut Disc Rolls Stikit 80D 6In 100/Roll (1506)
- Superior Pads And Abrasives Hook & Loop Sanding Discs