Shop All Abrasive Pads & Sponges
Superior Pads And Abrasives
6 Inch White Compounding Pad with 5/8 inch-11 UNC Female Threads
Mfr # PCW06
Zoro # G504402062
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Pads And Abrasives
- MFR # PCW06
- Zoro # G504402062
- UPC # 99461750647
- Country of Origin China
- Category Abrasive Pads & Sponges
Details
Color | White |
Material | Foam |
Description
Superior Pads and Abrasives PCW06 A dense, firm sponge for applying and polishing your paint system, excellent results with all leading makes of compounds and polishes. Ideal for polishing automotive paintwork, acrylic, marine and aerospace finishes. All pads are 6" diameter x 2" Thick. Generally on any paint when aggressive buffing is not required. On fresh or cured paint when finishing a job or doing a one step process on good clear coat. Foam can be used on fiberglass but it is not as aggressive as wood and will not leave swirl marks if done improperly. Slower rpm is required when finishing with foam - between 1200-2000 RPM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Mandrel For Wire Brush, Fits With 13c304 (13D009)
- MASTERCUT TOOL 01660 1/2x1x1/4x7 Cylinder No Endcut Doublecut (SA-5L6DC)
- ECONOLINE Carbide Nozzle (410207)
- PFERD 6" Std Twist Knot Wheel - Long Flag - .014 CS Wire, 5/8-1/2" A.H. (81881)
- SUPERIOR PADS AND ABRASIVES 11 Inch x 17 Inch Polishing Cloth, PK 3 (PT731)
- SUPERIOR PADS AND ABRASIVES 6 Inch White Compounding Pad 5/16 Inch-24 Male Thread Replaces Porter Cable 54745 (PCW06-MT)
- MIRKA 4.5 x 9 in. Mirlon Total Scuff UF 1500 Grit (MI136762)
- NORTON CO Sponge Sanding Med/Coarse (49505)
- NOBLES/TENNANT CARLISLE - PAD GRAB PLATE, ONLY (100107)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" No Hole Coarse (60 Grit Finish) Hook & Loop Sanding Pad (P-104504)
- 3M Contour Sanding Sponge, Fine, PK250 (70070730513)
- Superior Pads And Abrasives Abrasive Pads & Sponges