Shop All Hook & Loop Sanding Discs
Superior Pads And Abrasives
240 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25
Mfr # SD584H
Zoro # G504402109
product price: $10.89
/pk 25, $0.44/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic Aluminum Oxide & Fibrous Paper
- Color Off White & Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Pads And Abrasives
- MFR # SD584H
- Zoro # G504402109
- UPC # 99461742901
- Country of Origin China
- Category Hook & Loop Sanding Discs
Details
Material | Ceramic Aluminum Oxide & Fibrous Paper |
Color | Off White & Yellow |
Description
Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on sanders. Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, 32A46-I8-V (37701)
- MIRKA Backup Pad, 6", Grip Soft (106SG)
- CONTINENTAL ABRASIVES 3" 36 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG3036)
- DRILL AMERICA 5/32"x1/2" Cylindrical Carbide Burr 1/8" Shank (DULSA52)
- SUPERIOR PADS AND ABRASIVES 150 Grit 5 Inch Diameter No-Hole Hook & Loop Sanding Disc (Ceramic Aluminum Oxide), PK 25 (SD503H)
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter No-Hole Hook & Loop Sanding Disc (Ceramic Aluminum Oxide), PK 25 (SD500H)
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 5-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD552H)
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter 5-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD550H)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD581H)
- SUPERIOR PADS AND ABRASIVES 150 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD583H)
- CONTINENTAL ABRASIVES 6" 600 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN600)
- Superior Pads And Abrasives Hook & Loop Sanding Discs