Shop All Adhesive Discs
Superior Pads And Abrasives
150 Grit 5 Inch Diameter 8-Holes PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25
Mfr # SD588P
Zoro # G604402085
product price: $11.29
/pk 25, $0.45/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White & Yellow
- Material Ceramic Aluminum Oxide & Fibrous Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Pads And Abrasives
- MFR # SD588P
- Zoro # G604402085
- UPC # 99461742949
- Country of Origin China
- Category Adhesive Discs
Details
Color | Off White & Yellow |
Material | Ceramic Aluminum Oxide & Fibrous Paper |
Description
Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders. Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC14M12 FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC14M12)
- MEGUIARS AUTOMOTIVE HiTech Finesse 1000 Grade Sanding Block (K1000)
- MILWAUKEE TOOL 400 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5400)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/2, 1/4 Shank (310-002202)
- SUPERIOR PADS AND ABRASIVES 150 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD558P)
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 8-Holes PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD587P)
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter No-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD505P)
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD557P)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD556P)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter 8-Holes PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD586P)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 6in, P40G, PK25 (63642506216)
- Superior Pads And Abrasives Adhesive Discs