Shop All Adhesive Discs
Superior Pads And Abrasives
150 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25
Mfr # SD558P
Zoro # G604401927
product price: $10.29
/pk 25, $0.41/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White & Yellow
- Material Ceramic Aluminum Oxide & Fibrous Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Pads And Abrasives
- MFR # SD558P
- Zoro # G604401927
- UPC # 99461742840
- Country of Origin China
- Category Adhesive Discs
Details
Color | Off White & Yellow |
Material | Ceramic Aluminum Oxide & Fibrous Paper |
Description
Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders. Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, CA, 100G, PK5 (66252939468)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 80 G, AlO, PK25 (66261126340)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 180 Grit, Abranet (AB-2.5-14-180T)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839014)
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter 8-Holes PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD585P)
- SUPERIOR PADS AND ABRASIVES 240 Grit 5 Inch Diameter 8-Holes PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD589P)
- SUPERIOR PADS AND ABRASIVES 240 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD559P)
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter No-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD505P)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter 8-Holes PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD586P)
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD557P)
- MIRKA PSA Disc, Roll, 6", P150, PK100 (23-342-150)
- Superior Pads And Abrasives Adhesive Discs