Shop All Back Up Pads
Superior Pads And Abrasives
1/4 Sheet, 6 Hole Stick on Square Sanding Pad Replaces Milwaukee 14-67-0275, Ridgid 200202538
Mfr # SPD19
Zoro # G304392723
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black & Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Pads And Abrasives
- MFR # SPD19
- Zoro # G304392723
- UPC # 99461748538
- Country of Origin China
- Category Back Up Pads
Details
Color | Black & Gray |
Description
Superior Pads and Abrasives SPD19. 1/4 Sheet replaces Milwaukee OE # 14-67-0275, Ridgid OE # 200202538. Foam pad with a metal sheet backing, makes sure your sandpaper stays intact. You can easily remove the pad by removing the screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 24 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 24 Grit, Extra Coarse, Ceramic, Red (283656)
- EXCEL BLADES Sanding Stick with 2 Replacement #320 Grit Belts, Spring Tensioned 6pk (55724)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727142)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (87453)
- SUPERIOR PADS AND ABRASIVES 5 Inch Dia - 5 Holes PSA/Adhesive Back Sanding Pad Replaces Porter Cable 13901 (RSP30)
- SUPERIOR PADS AND ABRASIVES Sander Pad - Medium (Hook & Loop, 6 Vacuum Holes, 6 Inch) Replaces Bosch 2610917411 (RSP47)
- SUPERIOR PADS AND ABRASIVES Stick on Replacement Pad for 330 Finishing Sander- Replaces Porter Cable 13597 (SPD20)
- SUPERIOR PADS AND ABRASIVES 6" Dia 6 Vacuum Holes w/5/16"-24 Threaded Shaft Hook & Loop Sander Pad Replaces Porter Cable 18001 (RSP37)
- SUPERIOR PADS AND ABRASIVES 5 Inch Dia 8 Vacuum Holes Hook & Loop Sanding Pad Replaces Bosch 2610955945 / RS034 (RSP42)
- SUPERIOR PADS AND ABRASIVES 2 Inch Hook & Loop Sanding Pad with 5/16 Inch-24 Threads (RSP56)
- 3M Disc Pad Ribbed Face Plate, 7 in D, PK10 (60980108231)
- Superior Pads And Abrasives Back Up Pads