Shop All Rags & Towels
Superior Pads And Abrasives
14 Inch x 17 Inch White Terry Mop Towel - 100% Cotton, PK 6
Mfr # PT728
Zoro # G104389671
product price: $6.65
/pk 6, $1.11/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White
- Size 14 Inch x 17 Inch
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Pads And Abrasives
- MFR # PT728
- Zoro # G104389671
- UPC # 99461745131
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 14 Inch x 17 Inch |
Details
Material | White |
Item | Terry Towels |
Color | White |
Description
PT728 White Terry Mop Towels are exceptionally soft to the touch and become even softer after every wash. The tender texture of the rich terry is highly absorbent and long lasting. These 100% cotton construction terry towels will become a staple in your detailing supplies. Great for washing, drying and applying polish, glaze and wax. 14" x 17" size is ideal for any job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 48 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-7200BX)
- MINUTEMAN SQUEEGEE SET - URETHANE, FITS 90494139, 90493560 (01077470)
- REMCO Vikan 16in Condensation Squeegee, White (77165)
- TOUGH GUY 10"L, 2" Blue Trim Scrub Brush, Replacement Brush Head (1VAD4)
- SUPERIOR PADS AND ABRASIVES 14 Inch x 17 Inch White Terry Mop Towel - 100% Cotton, PK 25 (PT729)
- SUPERIOR PADS AND ABRASIVES 12 Inch x 14 Inch Red Shop Towel - 100% Cotton, PK 6 (PT723)
- SUPERIOR PADS AND ABRASIVES 14 Inch x 17 Inch White Terry Mop Towel - 100% Cotton, PK 12 (PT726)
- SUPERIOR PADS AND ABRASIVES 1 LB. Bag of Rags - Multi-Color Assorted (PT710)
- ZORO SELECT Terry Cloth Cotton Cloth Rag 25 lb. Varies Sizes, White (G412025PC)
- CHICOPEE Chix, Sports Towels, 14 X 24, White, 6PK (8470)
- THERMWELL PRODUCTS Thermwell V4825-8 Indoor Crystal Clear Vinyl Sheeting - 4 x 25 ft. x 8 Mil (295865)
- Superior Pads And Abrasives Rags & Towels