Shop All Rags & Towels
Superior Pads And Abrasives
14 Inch x 17 Inch White Terry Mop Towel - 100% Cotton, PK 25
Mfr # PT729
Zoro # G904389666
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Fabric
- Size 14 x 17
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Pads And Abrasives
- MFR # PT729
- Zoro # G904389666
- UPC # 99461745148
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 14 x 17 |
Details
Material | Cotton Fabric |
Item | Terry Towels |
Color | White |
Description
PT729 White Terry Mop Towels are exceptionally soft to the touch and become even softer after every wash. The tender texture of the rich terry is highly absorbent and long lasting. These 100% cotton construction terry towels will become a staple in your detailing supplies. Great for washing, drying and applying polish, glaze and wax. 14" x 17" size is ideal for any job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN Weiman Leather Wps 30 Ct (91)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK216RCT (BWK216RCT)
- SANITAIRE Style LS, 50 PK (EUR 63256A10CT)
- BISSELL CleanView Bagless Corded Allergen Filter Upright Vacuum (3057)
- SUPERIOR PADS AND ABRASIVES 14 Inch x 17 Inch White Terry Mop Towel - 100% Cotton, PK 12 (PT726)
- SUPERIOR PADS AND ABRASIVES 12 Inch x 14 Inch Red Shop Towel - 100% Cotton, PK 6 (PT723)
- SUPERIOR PADS AND ABRASIVES 1 LB. Bag of Rags - Multi-Color Assorted (PT710)
- CHICOPEE Durawipe Shop Towels, 17 x 17, Z Fold, White, PK100 (8482)
- GLOBAL INDUSTRIAL Quick Rags Heavy Duty Jumbo Roll, Red, 475 Sheets/Roll (670205)
- ACL STATICIDE Microfiber Cloth 9" x 9", Blue (MFC24)
- SUNX Sunscreen Towelettes, Singles, Wall Dispenser, 5"x8", 50 Wipes (SUXCTSS010661)
- Superior Pads And Abrasives Rags & Towels