Shop All Rags & Towels
Superior Pads And Abrasives
14 Inch x 17 Inch White Terry Mop Towel - 100% Cotton, PK 12
Mfr # PT726
Zoro # G704389668
product price: $9.45
/pk 12, $0.79/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Fabric
- Size 14 x 17
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Pads And Abrasives
- MFR # PT726
- Zoro # G704389668
- UPC # 99461760806
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 14 x 17 |
Details
Material | Cotton Fabric |
Item | Terry Towels |
Color | White |
Description
PT726 White Terry Mop Towels are exceptionally soft to the touch and become even softer after every wash. The tender texture of the rich terry is highly absorbent and long lasting. These 100% cotton construction terry towels will become a staple in your detailing supplies. Great for washing, drying and applying polish, glaze and wax. 14" x 17" size is ideal for any job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFPULL Bathroom Tissue, White, 16 PK (GPC19516)
- UNGER Water Flow Pole, Aluminum, Blue, 48 in. (16971)
- CLAIRE Multi-Surface Furniture Polish, 20oz, 12PK (CL811)
- ATRIX Extension Wand Adapter (ATI34663)
- SUPERIOR PADS AND ABRASIVES 14 Inch x 17 Inch White Terry Mop Towel - 100% Cotton, PK 25 (PT729)
- SUPERIOR PADS AND ABRASIVES 12 Inch x 14 Inch Red Shop Towel - 100% Cotton, PK 6 (PT723)
- SUPERIOR PADS AND ABRASIVES 1 LB. Bag of Rags - Multi-Color Assorted (PT710)
- BUFFALO WIPING RAGS KNIT 1LB 1PK (60200)
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 50 lb. Varies Sizes, Assorted (Z99402)
- UNITED FACILITY SUPPLY Wiping Cloths in a Box - 5-lb. Box - UFSN205CW05 (UFSN205CW05)
- CARRAND Carrand C51-40306 Acrylic Wool Wash Mitt (C51-40306)
- Superior Pads And Abrasives Rags & Towels