Shop All Hook & Loop Sanding Discs
Superior Pads And Abrasives
120 Grit 5 Inch Diameter No-Hole Hook & Loop Sanding Disc (Ceramic Aluminum Oxide), PK 25
Mfr # SD502H
Zoro # G904402105
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Off White & Yellow
- Material Ceramic Aluminum Oxide & Fibrous Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Pads And Abrasives
- MFR # SD502H
- Zoro # G904402105
- UPC # 99461742680
- Country of Origin China
- Category Hook & Loop Sanding Discs
Details
Color | Off White & Yellow |
Material | Ceramic Aluminum Oxide & Fibrous Paper |
Description
Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on sanders. Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Bur, 5/8", Sc Radius Cylinder Dc (SC-6DC)
- WALTER SURFACE TECHNOLOGIES Pin Key – Rubber Backing Pad (48Z149)
- COBRA CARBIDE Carbide Burr, Double Cut Shape L Included Angle 14° Reg. Lgth, SL-3, 3/8 (11275)
- DEWALT 6" x 5/8"-11 HP .020 Carbon Stringer Wire Wheel (DW49202B)
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD580H)
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter No-Hole Hook & Loop Sanding Disc (Ceramic Aluminum Oxide), PK 25 (SD500H)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter No-Hole Hook & Loop Sanding Disc (Ceramic Aluminum Oxide), PK 25 (SD501H)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD581H)
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter 5-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD550H)
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD582H)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 150Grit, PK50 (77696007755)
- Superior Pads And Abrasives Hook & Loop Sanding Discs