Shop All Adhesive Discs
Superior Pads And Abrasives
120 Grit 5 Inch Diameter 8-Holes PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25
Mfr # SD587P
Zoro # G304402026
product price: $10.89
/pk 25, $0.44/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Off White & Yellow
- Material Ceramic Aluminum Oxide & Fibrous Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Pads And Abrasives
- MFR # SD587P
- Zoro # G304402026
- UPC # 99461742932
- Country of Origin China
- Category Adhesive Discs
Details
Color | Off White & Yellow |
Material | Ceramic Aluminum Oxide & Fibrous Paper |
Description
Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders. Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 4"x3/4" (13B040)
- NORTON CO Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183934)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO-COOL, 60 Grit (40735)
- ZORO SELECT Fiber Disc, 7 in Dia, 5/8in Arbor, 40 Grit (05539570542)
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter No-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD507P)
- SUPERIOR PADS AND ABRASIVES 240 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD559P)
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter No-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD505P)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter No-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD506P)
- SUPERIOR PADS AND ABRASIVES 150 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD558P)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD556P)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 60G, PK12 (70070996239)
- Superior Pads And Abrasives Adhesive Discs