Shop All Rags & Towels
Superior Pads And Abrasives
12 Inch x 14 Inch Red Shop Towel - 100% Cotton, PK 6
Mfr # PT723
Zoro # G604389669
product price: $3.99
/pk 6, $0.67/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Fabric
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Pads And Abrasives
- MFR # PT723
- Zoro # G604389669
- UPC # 99461745100
- Country of Origin China
- Category Rags & Towels
Details
Material | Cotton Fabric |
Item | Shop Towels |
Color | Red |
Description
PT723 Red Shop Towels maintain strength when wet, even in solvents. Each towel offers consistent, reliable performance and works exceptionally well for heavy duty automotive clean-up tasks involving grease and oil.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 1-Ply Tissue, 286 Wipes, 4-1/2 in x 8-1/4 in (34120)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 55 gal., Drum (PC-189BB-55)
- IMPACT PRODUCTS Urinal Screen, Non-Para, Apple Zing, PK12 (149036)
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Red, Plastic (FG261400RED)
- SUPERIOR PADS AND ABRASIVES 14 Inch x 17 Inch White Terry Mop Towel - 100% Cotton, PK 12 (PT726)
- SUPERIOR PADS AND ABRASIVES 14 Inch x 17 Inch White Terry Mop Towel - 100% Cotton, PK 25 (PT729)
- SUPERIOR PADS AND ABRASIVES 1 LB. Bag of Rags - Multi-Color Assorted (PT710)
- 3M Easy Trap Duster Cloth 8" x 30 ft., White (59152W)
- 3M Cleaning Pad 5300N, 17", Blue, PK5 (5300N 240)
- WARP BROTHERS Cloth Drop Plstc 1Mil 10X20Ft (JC-1020)
- CTC RAGS Recycled White Hospital Flannel (CHPJ50)
- Superior Pads And Abrasives Rags & Towels