Shop All Mechanics Gloves
Superior Glove
Work Gloves, 3XL ( 12 ), Black/Orange
Mfr # MXVSBE/XXXL
Zoro # G804970506
product price: $13.75
/pr
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Orange
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material TenActiv with PVC Grip
- Finger Coverage Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # MXVSBE/XXXL
- Zoro # G804970506
- UPC # 779406421190
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | 3XL (12) |
Glove Length | 9 in |
Size- Numeric | 12 |
Size- Alpha | 3XL |
Description
Work Gloves, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Sure Grip, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Cuff Style Hook-and-Loop, Insulated No, Palm Material TenActiv, Silicone-Free No, Glove Back Material PVC, Glove Back Color Black/Orange, High-Visibility Features Not Applicable, Glove Coating Material PVC, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hazardous Waste Handle W/Care (HW19)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2870)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1651DF)
- MCR SAFETY Select Goatskin Driver Straight, XL, PK12 (3603XL)
- SUPERIOR GLOVE Work Gloves, 2XL ( 11 ), Black/Orange (MXVSBE/XXL)
- SUPERIOR GLOVE Work Gloves, M ( 8 ), Black/Orange (MXVSBE/M)
- SUPERIOR GLOVE Work Gloves, XL ( 10 ), Black/Orange (MXVSBE/XL)
- SUPERIOR GLOVE Work Gloves, L ( 9 ), Black/Orange (MXVSBE/L)
- SUPERIOR GLOVE Work Gloves, S ( 7 ), Black/Orange (MXVSBE/S)
- MILWAUKEE TOOL Work Gloves, X-Large, Black/Red (48-22-8713)
- MECHANIX WEAR Mechanics Gloves, M, Red, Form Fitting Trek Dry(R) (MFF-02-009)
- Superior Glove Gloves & Hand Protection