Shop All Coated Gloves
Superior Glove
TENACTIV# HI-VIZ COMPOSITE, VP, Size 9, PR
Mfr # PSTAGHVPU9
Zoro # G8713973
product price: $9.35
/pr
Sold in multiples of 120 for $1,122.00
$1,122.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
- Glove Construction Seamless Knit
- Glove Materials Polyester/Stainless Steel
- Base Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # PSTAGHVPU9
- Zoro # G8713973
- Country of Origin China
- Category Coated Gloves
Details
Item | Coated Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Restroom Sign, 14" W, 10" H, 0.055" Thick, 474A32 (474A32)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 090)
- KIDDE Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (P3010CU)
- TOP TAPE & LABEL. INCOM Anti-Slip Traction Yellow/Black Hazard Striped Tape Roll, 4 x 60' (SG3904YB)
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 9, PR (S13PNT-9)
- SUPERIOR GLOVE Glove XL 21G A6 HiVis Foam Nitrile (S21TAXGFN-10)
- SUPERIOR GLOVE Blk Pvc Ctdgrey Lnrsz 11, PR (S13BPVC-11)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 7, PR (SSXPU3OF-7)
- SUPERIOR GLOVE Glove Med 21G A6 HiVis Foam Nitrile (S21TAXGFN-8)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 6, PR (SSXPU3OF-6)
- SHOWA ATLAS VF, Coated Gloves, Grn/Yllw, M, 50PP56, PR (KV350M-08-V)
- Superior Glove Coated Gloves