Shop All Coated Gloves
Superior Glove
TENACTIV# HI-VIZ COMPOSITE, VP, Size 11, PR
Mfr # PSTAGHVPU1
Zoro # G8824433
Sold in multiples of 120 for $990.00
$990.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
- Glove Construction Seamless Knit
- Base Coating Material Foam Nitrile
- Glove Materials Polyester/Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # PSTAGHVPU1
- Zoro # G8824433
- Country of Origin China
- Category Coated Gloves
Details
Item | Coated Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size XL, PR (16-D622V/XL)
- GLOBAL INDUSTRIAL Compact Flammable Storage Cabinet 22 Gallon Capacity (962357)
- MSA SAFETY Tubing, 50 ft. (10153105)
- EDWARDS SIGNALING Remote Test Station, 2 Watt (SD-TRK)
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 9, PR (S13PNT-9)
- SUPERIOR GLOVE 13ga Blk Nylon PU Palm 10, PR (S13BKPUQ10)
- SUPERIOR GLOVE Glove XL 21G A6 HiVis Foam Nitrile (S21TAXGFN-10)
- SUPERIOR GLOVE 13ga Blk Nylon PU Palm 9, PR (S13BKPUQ-9)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 6, PR (SSXPU3OF-6)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 7, PR (SSXPU3OF-7)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, XL, PR (N9699XL)
- Superior Glove Coated Gloves