Shop All Cut-Resistant Gloves
Superior Glove
Tenactiv Glv, Pu Palm, Sz 6, PR
Mfr # S13TAGPU-6
Zoro # G0482651
original price:
$9.27
27% off
$6.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XS ( 6 )
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # S13TAGPU-6
- Zoro # G0482651
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 6 |
Size | XS ( 6 ) |
Glove Length | 8.75 in |
Glove Length Style | Standard |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR John Deere Child's Indoor/Outdoor Work Gloves Green/Yellow Youth 1 pair (JD00024-Y)
- BROTHER TZe Adhesive Laminated Labeling Tape, 1.4" x 26.2 ft, White on Black (TZEM365)
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/34 (10023466)
- PYRAMEX Ots® Safety Glasses Clear Anti-Fog Lens , Black Temples (S3510STJ)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 9, 1 PR (STACXPURT-9)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU-8)
- SUPERIOR GLOVE Dyneema Polyurethane Ct11, PR (S13SXPUQ11)
- SUPERIOR GLOVE Spun Hp/Glass Fibers XS, PR (SDYF/XS)
- SUPERIOR GLOVE Sidekick Kevlar(R)/Fbrglssz Sm, PR (69BSKFFL/S)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 7, PR (SKFGFNLTC7)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 11, 1 PR (PSTACXPNRT-11)
- Superior Glove Cut-Resistant Gloves