Shop All Cut-Resistant Gloves
Superior Glove
Tenactiv Glv, Pu Palm, Sz 11, PR
Mfr # S13TAGPU11
Zoro # G0482636
original price:
$9.27
27% off
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # S13TAGPU11
- Zoro # G0482636
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Extreme Sweater Jacket Gray XLg (0780RGRAXLG)
- READYMAX SoundShield Pro Series 1 Safety Glasses w/ 25NRR Earplugs Black Frame Clr Lens (GLPS1-CL-1)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Small (SV712FO (S))
- HEXARMOR Work Gloves, Rig Lizard, Size XS, PR (2021X-XS (6))
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 9, PR (S13TAGPU-9)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 10, PR (S13TAGPU10)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 6, PR (S18TAFGPU6)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 8, 1 PR (PSTAGBPU-8)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 7, 1 PR (STACXPURT)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 9, PR (SKFGFNLTC9)
- MCR SAFETY Leather Gloves, White/Brown, L, PK12 (48406KL)
- Superior Glove Gloves & Hand Protection