Shop All General Purpose Gloves
Superior Glove
String Knit, 1 PR
Mfr # S21TAXFNVB-12
Zoro # G611242810
product price: $19.55
/pr
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Coverage Palm
- Cuff Style Knit
- Standards ANSI
- ANSI/ISEA Cut Level A6
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S21TAXFNVB-12
- Zoro # G611242810
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Size- Alpha | 3XL |
Size- Numeric | 12 |
Details
Item | String Knit |
Glove Coating Coverage | Palm |
Cuff Style | Knit |
Standards | ANSI |
ANSI/ISEA Cut Level | A6 |
Glove Coating Material | Nitrile |
ANSI/ISEA Puncture Level | 4 |
ANSI/ISEA Abrasion Level | 4 |
Series | S21TAXFNVB |
Hand Protection Style | Glove |
Touchscreen Compatible | Yes |
Thickness | 21 ga |
Glove Features | Cut Protection, Dexterity, Touchscreen Compatible |
ANSI/ISEA Heat Level | 0 |
Impact Protection Style | Low-Profile |
Latex-Free | No |
ANSI/ISEA Impact Level | 2 |
Palm Type | Coated |
Includes Reinforced Thumb Crotch | No |
Lint-Free | Yes |
Silicone-Free | No |
Description
String Knit, ANSI/ISEA Cut Level A6, Glove Style Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Standards ANSI, Palm Type Coated, Impact Protection Style Low-Profile, Glove Performance High Dexterity, Impact Resistant Cut Protection, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 6000/7500 Series Multi Gas Crtdg 2Pk (6006)
- CONDOR Rain Bib Overall, Yellow, 4XL (4PCT1)
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, S, 1 Pair (56JK82)
- HTI Denim Apron W/ Pockets (DA-1)
- SUPERIOR GLOVE Knit Gloves, Green, 2XL, PK12 (S18ULPFN-11)
- SUPERIOR GLOVE Knit Gloves, Green, S, PK12 (S18ULPFN-7)
- SUPERIOR GLOVE String Knit, 1 PR (S21TXUFNLTC-12)
- SUPERIOR GLOVE Knit Gloves, Blue/Green, Glove Size 8, PK12 (S10LXQ-8)
- SUPERIOR GLOVE String Knit, 1 PR (S21TXUFNLTC-10)
- SUPERIOR GLOVE Leather, 1 PR (378GTAXOT-L)
- WELLS LAMONT Gloves, Sandy Nitrile Palm, XL (Y9216XL)
- Superior Glove General Purpose Gloves