Shop All Flame Resistant Sleeves
Superior Glove
Sleeve 18", L, Yellow, PR
Mfr # KFGCMT18TH
Zoro # G7298656
original price:
$24.67
12% off
new price: $21.69
/pr
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sleeve Length 18 in
- Length 18
- Standards ANSI/ISEA 105-2016
- Cuff Style Shirred Slip-On
- Series Contender(TM) KFGCMT18TH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # KFGCMT18TH
- Zoro # G7298656
- Country of Origin Canada
- Category Flame Resistant Sleeves
Dimensions
Size | L |
Sleeve Length | 18 in |
Length | 18 |
Sleeve Size | L |
Details
Item | Cut-Resistant Sleeves |
Color | Yellow |
Standards | ANSI/ISEA 105-2016 |
Cuff Style | Shirred Slip-On |
Series | Contender(TM) KFGCMT18TH |
Silicone-Free | No |
Sleeve Style | Sleeve with Thumbhole |
Brand and Series | Superior Gloves Contender(TM) KFGCMT18TH |
Sleeve Performance | General Purpose |
ANSI/ISEA Cut Level | A5 |
Sleeve Material | Aramid |
Anti-Static | No |
ANSI/ISEA Abrasion Level | Not Available |
Latex-Free | Yes |
Sleeve Liner Material | Coolmax(R) |
Sleeve Features | Thumb Hole |
ANSI/ISEA Heat Level | 3 |
Sleeve Construction | Seamless Knit |
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level A5, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Sleeve Liner Material Coolmax(R), Sleeve Material Aramid, Color Yellow, Size L, Series Contender(TM) KFGCMT18TH, Sleeve Features Thumb Hole, Standards ANSI/ISEA 105-2016, ANSI/ISEA Heat Level 3, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Rider Raincoat, Yellow, 3XL (260CX3)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Grn (XVBC4B3)
- HONEYWELL MILLER Cross Arm Strap, Universal, Polyester (8183/12FTGN)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NXLT)
- SUPERIOR GLOVE Sleeve 18", L, Green, PR (KGC1T18T)
- SUPERIOR GLOVE Sleeve 18", M, Green, PR (KGC1T18T/M)
- CONDOR Flame Resistant Sleeve, Brown, Leather (5T180)
- MAGID MGARD Aramax XT Flame Resistant Sleeve with Thumb SlotCut Level 4 (AXTFR223ST)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1084-18EE)
- STEINER INDUSTRIES Flame-Resistant Sleeve, 2XL, 20" L, Bourbon (8213-2X)
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 23", All Cotton (7070/23)
- Superior Glove Flame Resistant Sleeves