Shop All Flame Resistant Sleeves
Superior Glove
Sleeve 18", L, Green, PR
Mfr # KGC1T18T
Zoro # G7298638
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sleeve Length 18 in
- Length 18
- Standards ANSI/ISEA 105-2016
- Cuff Style Shirred Slip-On
- Sleeve Style Sleeve with Thumbhole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # KGC1T18T
- Zoro # G7298638
- Country of Origin Canada
- Category Flame Resistant Sleeves
Dimensions
Size | L |
Sleeve Length | 18 in |
Length | 18 |
Sleeve Size | L |
Description
Cut-Resistant Sleeves, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Sleeve Material Aramid, Color Green, Size L, Series Contender(TM) KGC1T18T, Standards ANSI/ISEA 105-2016, ANSI/ISEA Heat Level 2, ANSI/ISEA Cut Load 1515, ANSI/ISEA Abrasion Cycles 190, ANSI/ISEA Abrasion Level 1, ANSI/ISEA Puncture Level 2, ANSI/ISEA Puncture Force 57 N, Anti-Static No, Latex-Free Yes, FDA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Pallet, 78 gal Spill Capacity, 3 Drum, 6000 lb., Polyethylene (1630GRAI)
- ZORO SELECT Detctbl Underground Tape, Yllw/Blk, 1000ft (91600)
- M A MATTING Brush Hog Mat, Charcoal 3' x 5', Smooth Backing (395135170)
- BRADY Arc Flash Protect. Lbl, 3-1/2inHx5inW, PK5 (103532)
- SUPERIOR GLOVE Sleeve 18", L, Yellow, PR (KFGCMT18TH)
- SUPERIOR GLOVE Sleeve 18", M, Green, PR (KGC1T18T/M)
- REVCO Revco Bx9-19S-Rb Bsx Royal Blue Fr Cotton Sleeves, (BX9-19S-RB)
- TILLMAN FR Welding Cape Sleeve, Cotton, Blue, 5XL (6221B5X)
- MAGID Weld Pro® Flame Resistant 8.9 Oz. Cape Sleeve With Lenzing Fr® Front, (JD-C85073-L)
- MAGID MGARD ParaAramid Flame Resistant Sleeves Cut Level 4 (KEV-18)
- WELDAS Sleeves, Visual Green, 9 Oz. Fr-7A Flame Retardant 9 Oz Cotton, 21" (33-7321)
- Superior Glove Workwear and Protective Clothing