Shop All Cut-Resistant Gloves
Superior Glove
Sidekick Kevlar(R)/Fbrglssz Sm, PR
Mfr # 69BSKFFL/S
Zoro # G3256499
product price: $28.35
/pr
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 7 )
- ANSI/ISEA Cut Level A5
- Color Gray / Beige
- ANSI/ISEA Abrasion Level Not Rated
- Cuff Style Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # 69BSKFFL/S
- Zoro # G3256499
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Glove Length | 10 1/2 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Stitching Material Kevlar(R), Leather Coverage Style Leather Palm, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Kevlar(R), Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tape, Vinyl, 4"x100ft, Yellow (T400X000VX1Y)
- PICKARDT Steel Hand Stamp Arrow, 1/4" (PIC-ARR-6)
- REFRIGIWEAR Insulated Wool Grip Glove Green Lar (0421RGRNLAR)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Coyote, XL, PR (IMPC3AM-70-011)
- SUPERIOR GLOVE Sidekick Kevlar(R)/Fbrglssz XL, PR (69BSKFFL/X)
- SUPERIOR GLOVE Sidekick Kevlar(R)/Fbrglssz XXL, PR (69BSKFFLXX)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 10, 1 PR (PSTAGBPU10)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR, Thickness: 13 ga (STAGPNVPI0)
- SUPERIOR GLOVE Goatskin Glove Kvl, Cut 4, Anti-Impt, L, PR, A5 Cut Level, Kevlar, L, 1 PR (378GKGVBL)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-12)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 1 PR (1073-XS (6))
- Superior Glove Gloves & Hand Protection